Zoro Homepage

Addon Jedec Standard 8Gb Ddr3-1600Mhz Unbuffered Dual Rank 1.35V

  • Mfr # AA160D3NL/8G

  • Zoro # G9644619


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Voltage
1.35V
Memory Technology
DDR3 SDRAM
Memory Rank
Dual-rank
CAS Latency
CL11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA160D3NL/8G
Zoro #
G9644619
UPC #
821455864043
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Signal Processing
Unbuffered
Memory Voltage
1.35V
Memory Technology
DDR3 SDRAM
Memory Rank
Dual-rank
CAS Latency
CL11
Error Checking
Non-ECC
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
240
Number of Modules
(1) 8GB
Device Supported
Computer, Desktop PC, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.