This item is Discontinued.

Add-On Addon Juniper Networks Bti-Xfp-Xbd10L-Dd-27/33S Compatible Taa BTI-XFP-XBD10L-DD-27/33S-AO

Addon Juniper Networks Bti-Xfp-Xbd10L-Dd-27/33S Compatible Taa (Discontinued)

  • Mfr # BTI-XFP-XBD10L-DD-27/33S-AO
  • Zoro # G0926927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-XFP-XBD10L-DD-27/33S-AO
Zoro #
G0926927
UPC #
821456188049
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Number of Ports
1
Media Type Supported
Optical Fiber
Type
XFP
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Network Technology
10GBase-BX

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.