
Addon Juniper Networks Ex-Sfp-1Fe-Fx Compatible Taa Compliant
Mfr # EX-SFP-1FE-FX-AO
Zoro # G0911527
product price: $95.65
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Network Technology
100Base-FX
Number of Ports
1
Compatibility
Juniper Networks EX 3200 Series Ethernet Switches
Ethernet Technology
Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-SFP-1FE-FX-AO
Zoro #
G0911527
UPC #
821455020067
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Network Technology
100Base-FX
Item
SFP
Number of Ports
1
Compatibility
Juniper Networks EX 3200 Series Ethernet Switches
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 100Base-FX Network
Max. Data Transfer Rate
100
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.