Zoro Homepage

Addon Juniper Networks Ex-Sfp-1Fe-Lx Compatible Taa Compliant

  • Mfr # EX-SFP-1FE-LX-AO

  • Zoro # G0910809


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Network Technology
100Base-LX
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 100Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-1FE-LX-AO
Zoro #
G0910809
UPC #
821455020074
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Network Technology
100Base-LX
Number of Ports
1
Item
SFP
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 100Base-LX Network
Compatibility
Juniper EX 3200 SwitchJuniper EX 4200 Switch
Ethernet Technology
Fast Ethernet
Connector Type
LC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.