Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Juniper Networks Ex-Sfp-1Ge-Sx Compatible Taa Compliant

  • Mfr # EX-SFP-1GE-SX-AO

  • Zoro # G3422582


product price: $48.65
/ea

Key Features

Application
Data Networking
Fiber Optic Cable Standard
9/10 µm
Connector Type
LC
Network Technology
1000Base-SX
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-1GE-SX-AO
Zoro #
G3422582
UPC #
821455022207
Country of Origin
Unknown

Details

Application
Data Networking
Fiber Optic Cable Standard
9/10 µm
Connector Type
LC
Item
SFP (mini-GBIC)
Network Technology
1000Base-SX
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.