Addon Juniper Networks Ex-Sfp-Ge10Kt13R15 Compatible Taa Compliant

  • Mfr # EX-SFP-GE10KT13R15-AO

  • Zoro # G3425769


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Max. Data Transfer Rate
1
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Network Technology
1000Base-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-SFP-GE10KT13R15-AO
Zoro #
G3425769
UPC #
821455078891
Country of Origin
Unknown

Details

Application
Data Networking
Max. Data Transfer Rate
1
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Network Technology
1000Base-BX
Interfaces/Ports Details
(1) LC 1000Base-BX10 Network
Compatibility
Juniper EX 3200 SwitchesJuniper EX 4200 Switches
Fiber Optic Cable Standard
9/125 µm
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Number of Ports
1
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.