
Addon Juniper Networks Qfx-Qsfp-Dacbo-1M Compatible Taa Compliant
Mfr # QFX-QSFP-DACBO-1M-AO
Zoro # G0558499
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Cable Length
3.28 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFX-QSFP-DACBO-1M-AO
Zoro #
G0558499
UPC #
821455054819
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Item
Network Cable
Features
Passive
Connector on Second End Details
(4) SFP+ Network
Connector on First End Details
(1) QSFP+ Network
Device Supported
Network Device
Data Transfer Rate
40 Gbit/s
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.