
Addon Juniper Networks Srx-Qsfp-40G-Sr4 Compatible Taa Compliant
Mfr # SRX-QSFP-40G-SR4-AO
Zoro # G0913301
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
MPO
Interfaces/Ports Details
(1) MPO 40GBase-SR Network
Type
QSFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRX-QSFP-40G-SR4-AO
Zoro #
G0913301
UPC #
821455191019
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
MPO
Interfaces/Ports Details
(1) MPO 40GBase-SR Network
Type
QSFP+
Compatibility
MSA Complaint
Max. Data Transfer Rate
40
Network Technology
40GBase-SR
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.