Addon Lenovo 03T6458 Compatible 8Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # 03T6458-AA

  • Zoro # G0830948


product price:  $80.95
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 8GB
Memory Voltage
1.50V
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Size
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03T6458-AA
Zoro #
G0830948
UPC #
821455637586
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Number of Modules
(1) 8GB
Memory Voltage
1.50V
Signal Processing
Unbuffered
Error Checking
Non-ECC
Number of Pins
204
Memory Rank
Dual-rank
CAS Latency
CL11
Item
RAM Module
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
Device Supported
Notebook
Memory Technology
DDR3 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.