Addon Lenovo 03T6566 Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # 03T6566-AA

  • Zoro # G0825646


product price:  $42.79
/ea

Key Features

Memory Technology
DDR3 SDRAM
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
Memory Size
4 GB
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03T6566-AA
Zoro #
G0825646
UPC #
821455637609
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Memory Technology
DDR3 SDRAM
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
Memory Speed
1600 MHz
CAS Latency
CL11
Memory Voltage
1.50V
Item
RAM Module
Number of Pins
240

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.