Shop ADD-ON
See all product information
Create Account
Addon Lenovo 03T7413 Compatible 4Gb Ddr4-2133Mhz Unbuffered Single
- Mfr # 03T7413-AA
- Zoro # G0827472
product price:Â
$
67.99
/ea
Key Features
Voltage
1.20 V
Memory Rank
Single-rank
Number of Modules
1
Bandwidth
2133 MHz
Memory Standard
DDR4-2133/PC4-17066
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03T7413-AA
- Zoro #
- G0827472
- UPC #
- 821455637715
- Country of Origin
- Unknown
- Voltage
- 1.20 V
- Memory Rank
- Single-rank
- Number of Modules
- 1
- Memory Standard
- DDR4-2133/PC4-17066
- Item
- RAM Module
- Number of Pins
- 260
- Memory Storage
- 4 GB
Dimensions
- Bandwidth
- 2133 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.