
Addon Lenovo 03X6657 Compatible 8Gb Ddr3-1600Mhz Unbuffered Dual Rank
Mfr # 03X6657-AA
Zoro # G0835452
product price:Â $77.89
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Memory Speed
1600 MHz
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03X6657-AA
Zoro #
G0835452
UPC #
821455637753
Country of Origin
Unknown
Dimensions
Memory Size
8 GB
Details
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Memory Speed
1600 MHz
Memory Rank
Dual-rank
CAS Latency
CL11
Memory Voltage
1.35V
Number of Pins
204
Item
RAM Module
Error Checking
Non-ECC
Memory Technology
DDR3 SDRAM
Device Supported
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.