Zoro Homepage

Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter

  • Mfr # 0A36258-AA

  • Zoro # G9366597


product price: $62.89
/ea

Key Features

Max. Output
65 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power cord
Compatibility
Lenovo Notebooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36258-AA
Zoro #
G9366597
UPC #
821455612149
Country of Origin
Unknown

Details

Item
AC Adapter
Max. Output
65 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power cord
Compatibility
Lenovo Notebooks
Device Supported
Notebook
Max. Output Current
3.25 A
Brand Compatibility
Lenovo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.