Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Lenovo 0A65723 Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # 0A65723-AA

  • Zoro # G0621060


product price: $59.89
/ea

Key Features

Thickness
500 mil
Memory Speed
1600 MHz
CAS Latency
CL11
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A65723-AA
Zoro #
G0621060
UPC #
821455233450
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
4 GB

Details

Item
RAM Module
Memory Speed
1600 MHz
CAS Latency
CL11
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
Device Supported
Notebook
Memory Rank
Dual-rank
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
204
Number of Modules
(1) 4GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.