Addon Lenovo 0A65728 Compatible 2Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # 0A65728-AA

  • Zoro # G0620290


product price: $54.85
/ea

Key Features

Thickness
500 mil
Number of Modules
(1) 2GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
CAS Latency
CL11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A65728-AA
Zoro #
G0620290
UPC #
821455233351
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
2 GB

Details

Number of Modules
(1) 2GB
Signal Processing
Unbuffered
Error Checking
Non-ECC
CAS Latency
CL11
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
Number of Pins
240
Memory Standard
DDR3-1600/PC3-12800
Memory Voltage
1.50V
Item
RAM Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.