Addon Lenovo 0B46994 Compatible 90W 20V At 4.5A Laptop Power Adapter

  • Mfr # 0B46994-AA

  • Zoro # G0709041


product price: $69.19
/ea

Key Features

Max. Output
90 W
Volts AC/DC
20V DC
Color
Black
Max. Output Current
4.50 A
Brand Compatibility
Lenovo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B46994-AA
Zoro #
G0709041
UPC #
821455152010
Country of Origin
Unknown

Dimensions

Width
3.5 in
Depth
7.5 in
Height
1.5 in

Details

Item
Power Adapter
Max. Output
90 W
Volts AC/DC
20V DC
Color
Black
Max. Output Current
4.50 A
Brand Compatibility
Lenovo
Device Supported
Notebook
Compatibility
Lenovo Notebooks
Maximum Output Current
4.50 A
Compatible Devices
Notebook
Maximum Output Power
90 W
Output Voltage
20 V DC
Package Contents
90W Power Adapter1 x Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.