Addon Lenovo 40Y7659 Compatible 90W 20V At 4.5A Laptop Power Adapter

  • Mfr # 40Y7659-AA

  • Zoro # G0711318


product price:  $49.79
/ea

Key Features

Volts AC/DC
20 V DC, 120 V AC
Amps
4.50 A
Height
1.5 in
Depth
7.5 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40Y7659-AA
Zoro #
G0711318
UPC #
821455143025
Country of Origin
Unknown

Dimensions

Height
1.5 in
Depth
7.5 in
Width
3.5 in

Details

Item
Power Adapter
Volts AC/DC
20 V DC, 120 V AC
Amps
4.50 A
Maximum Output Power
90 W
Universal Adapter
Yes
Compatibility
Lenovo Notebook Series:T430T530X230
Maximum Output Current
4.50 A
Input Voltage
230 V AC, 120 V AC
Compatible Devices
Notebook
Package Contents
90W Power Adapter1 x Power Cord
Color
Black
Output Voltage
20 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.