Shop ADD-ON
See all product information
Create Account
Addon Lenovo 4X70M09261 Compatible Factory Original 8Gb Ddr4-2400Mhz
- Mfr # 4X70M09261-AM
- Zoro # G9563120
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
8 GB
Memory Rank
Single-rank
Number of Modules
1
Memory Standard
DDR4-2400/PC4-19200
Voltage
1.20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70M09261-AM
- Zoro #
- G9563120
- UPC #
- 821455719824
- Country of Origin
- Unknown
- Item
- RAM Module
- Memory Storage
- 8 GB
- Memory Rank
- Single-rank
- Number of Modules
- 1
- Memory Standard
- DDR4-2400/PC4-19200
- Voltage
- 1.20 V
- Number of Pins
- 288
Dimensions
- Bandwidth
- 2400 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.