Addon Lenovo 4X70M41717 Compatible 16Gb Ddr4-2133Mhz Unbuffered Non

  • Mfr # 4X70M41717-AA

  • Zoro # G0844729


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Desktop PC
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Speed
2133 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X70M41717-AA
Zoro #
G0844729
UPC #
821455653142
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Device Supported
Desktop PC
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Item
RAM Module
Number of Pins
288
Memory Speed
2133 MHz
Signal Processing
Unbuffered
Error Checking
Non-ECC
CAS Latency
CL15
Memory Voltage
1.20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.