
Addon Lenovo Adp-40Nh Compatible 40W 20V At 2A Laptop Power Adapter
Mfr # ADP-40NH-AO
Zoro # G0145709
product price:Â $55.95
/eaKey Features
Max. Output
40 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power Cord
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADP-40NH-AO
Zoro #
G0145709
UPC #
821456021254
Country of Origin
Unknown
Dimensions
Depth
7.5 in
Height
1.5 in
Width
3.5 in
Details
Item
Power Adapter
Max. Output
40 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power Cord
Green Environmental Attribute
Environmentally Friendly
Max. Output Current
0.0833333333333333
Brand Compatibility
Lenovo
Compatibility
Lenovo Notebooks
Device Supported
Notebook
Environmentally Friendly
Yes
Compatible Devices
Notebook
Output Voltage
20 V DC
Maximum Output Current
2 A
Maximum Output Power
40 W
Package Contents
40W Power Adapter1 x Power Cord
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.