Zoro Homepage

Addon Linksys Mgbsx1 Compatible Taa Compliant 1000Base-Sx Sfp

  • Mfr # MGBSX1-AO

  • Zoro # G0906627


product price: $46.55
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking
Max. Distance Supported
1804.46 ft
Compatibility
Gigabit Switch SR2024Gigabit Switch SR224GGigabit Switch with WebView SRW2016Gigabit Switch with WebView SRW2024Gigabit Switch with WebView SRW224
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGBSX1-AO
Zoro #
G0906627
UPC #
821455017395
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking
Max. Distance Supported
1804.46 ft
Compatibility
Gigabit Switch SR2024Gigabit Switch SR224GGigabit Switch with WebView SRW2016Gigabit Switch with WebView SRW2024Gigabit Switch with WebView SRW224
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Item
SFP
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Input Voltage
3.3V AC
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.