
Addon Mellanox Mc2210130-001 Compatible Taa Compliant 40Gbase-Cu
Mfr # MC2210130-001-AO
Zoro # G0754970
product price: $57.19
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
3.28 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC2210130-001-AO
Zoro #
G0754970
UPC #
821455540442
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Connector on Second End Details
(1) QSFP+ Network
Connector on First End Details
(1) QSFP+ Network
Device Supported
Network Device
Wire Gauge
30 AWG
Data Transfer Rate
40 Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.