Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port
- Mfr # MCX354A-FCBT-AO
- Zoro # G0754246
product price:Â
$
1,257.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Host Interface
PCI Express x8
Media Type Supported
Optical Fiber
Number of Ports
2
Mounting
Plug-in Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCX354A-FCBT-AO
- Zoro #
- G0754246
- UPC #
- 821455592212
- Country of Origin
- Unknown
- Device Supported
- Server
- Host Interface
- PCI Express x8
- Media Type Supported
- Optical Fiber
- Number of Ports
- 2
- Item
- 40Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Expansion Slot Type
- QSFP+
- Network Technology
- 40GBase-X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.