Addon Mellanox Mcx354A-Fcct Comparable 40Gbs Dual Open Qsfp+ Port
- Mfr # MCX354A-FCCT-AO
- Zoro # G0752870
product price:Â
$
1,235.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Network Technology
40GBase-X
Mounting
Plug-in Card
Device Supported
Server
Host Interface
PCI Express x8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCX354A-FCCT-AO
- Zoro #
- G0752870
- UPC #
- 821455592199
- Country of Origin
- Unknown
Details
- Media Type Supported
- Optical Fiber
- Item
- 40Gigabit Ethernet Card
- Network Technology
- 40GBase-X
- Mounting
- Plug-in Card
- Device Supported
- Server
- Host Interface
- PCI Express x8
- Expansion Slot Type
- QSFP+
- Number of Ports
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.