
Addon Mellanox Mfa1A00-C005 Compatible Taa Compliant 100Gbase-Aoc
Mfr # MFA1A00-C005-AO
Zoro # G9621485
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
16.40 ft
Features
AOC Technology
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFA1A00-C005-AO
Zoro #
G9621485
UPC #
821455825563
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Data Transfer Rate
100 Gbit/s
Connector on First End Details
(1) QSFP28 Network
Connector on Second End Details
(1) QSFP28 Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.