Zoro Homepage

Addon Mellanox Mfa1A00-C015 Compatible Taa Compliant 100Gbase-Aoc

  • Mfr # MFA1A00-C015-AO

  • Zoro # G9625886


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
49.21 ft
Features
AOC Technology
Connector on First End Details
(1) QSFP28 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFA1A00-C015-AO
Zoro #
G9625886
UPC #
821455825648
Country of Origin
Unknown

Dimensions

Cable Length
49.21 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Connector on First End Details
(1) QSFP28 Network
Data Transfer Rate
100 Gbit/s
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Connector on Second End Details
(1) QSFP28 Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.