
Addon Mellanox Mma2P00-As Compatible Taa Compliant 25Gbase-Sr Sfp28
Mfr # MMA2P00-AS-AO
Zoro # G0931048
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
Number of Ports
1
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMA2P00-AS-AO
Zoro #
G0931048
UPC #
821455725542
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
Number of Ports
1
Connector Type
LC
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Item
SFP28
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Fiber Optic Mode
Multi-mode
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.