Addon Meraki Now Cisco Ma-Sfp-10Gb-Sr Compatible Taa Compliant

  • Mfr # MA-SFP-10GB-SR-AO

  • Zoro # G0914841


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-SFP-10GB-SR-AO
Zoro #
G0914841
UPC #
821455083079
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MS320 SeriesMS420 SeriesMSA Compliant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.