Addon Moxa Sfp-1Femlc-T Compatible Taa Compliant 100Base-Fx Sfp

  • Mfr # SFP-1FEMLC-T-AO

  • Zoro # G1901143


product price:  $38.39
/ea

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Network Technology
100Base-FX
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1FEMLC-T-AO
Zoro #
G1901143
UPC #
821455883808
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Item
SFP
Number of Ports
1
Network Technology
100Base-FX
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Interfaces/Ports Details
(1) LC 100Base-FX Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.