Shop ADD-ON
See all product information
Create Account
AddOn MSA and TAA 100GBase-ZR4 QSFP28 Transceiver (SMF, 1295nm to 1309nm, 80km, LC, DOM)
- Mfr # QSFP28-100GB-ZR4-AO
- Zoro # G910768530
product price:Â
$
14,026.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Features
Hot-swappable
Application
Data Networking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP28-100GB-ZR4-AO
- Zoro #
- G910768530
- UPC #
- 195285091888
- Country of Origin
- United States
Details
- Number of Ports
- 1
- Standards
- TAA Compliant
- Fiber Optic Mode
- Single-mode
- Features
- Hot-swappable
- Application
- Data Networking
- Network Technology
- 100GBase-ZR4
- Item
- QSFP28 Module
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Ethernet Technology
- 100 Gigabit Ethernet
- Green Environmental Attribute
- Environmentally Friendly
- Interfaces/Ports Details
- (1) LC 100GBase-ZR4 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.