Shop ADD-ON
See all product information
Create Account
Addon Msa And Taa Compliant 100Gbase-Cu Qsfp28 To 2Xqsfp28 Direct
- Mfr # QSFP28-2QSFP28-PDAC5M-AO
- Zoro # G9618676
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP28
Data Transfer Speed
100 Gbps
Cable Length
16.40 ft
Material
Copper
Connection 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28-2QSFP28-PDAC5M-AO
- Zoro #
- G9618676
- UPC #
- 821455717479
- Country of Origin
- Unknown
- Cable Type
- QSFP28
- Data Transfer Speed
- 100 Gbps
- Material
- Copper
- Connection 2 Gender
- Male
- Item
- Network Cable
- Connection 1 Gender
- Male
- Wire Gauge
- 24 AWG
Dimensions
- Cable Length
- 16.40 ft
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.