Addon Msa And Taa Compliant 10Gbase-Converter Qsfp+ Transceiver

  • Mfr # QSFP-SFP10G-CVR-AO

  • Zoro # G0926489


product price: $61.29
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) 10GBase-X Network
Network Technology
10GBase-X
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-SFP10G-CVR-AO
Zoro #
G0926489
UPC #
821456222644
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) 10GBase-X Network
Network Technology
10GBase-X
Number of Ports
1
Compatibility
MSA Compliant
Type
QSFP+
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.