Addon Msa And Taa Compliant 25Gbase-Aoc Sfp28 To Sfp28 Direct Attach

  • Mfr # SFP-28G-AOC5M-AO

  • Zoro # G0818077


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
16.40 ft
Features
AOC Technology
Wire Gauge
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-28G-AOC5M-AO
Zoro #
G0818077
UPC #
821455640432
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Wire Gauge
30 AWG
Data Transfer Rate
25 Gbit/s
Connector on Second End Details
(1) SFP28 Network
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Connector on First End Details
(1) SFP28 Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.