Addon Msa And Taa Compliant 40Gbase-Aoc Qsfp+ To Qsfp+ Direct Attach

  • Mfr # QSFP-40G-AOC2M-AO

  • Zoro # G0573016


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Type
QSFP+
Application
Data Networking, Optical Network
Network Technology
40GBase-AOC
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-40G-AOC2M-AO
Zoro #
G0573016
UPC #
821455178393
Country of Origin
Unknown

Details

Number of Ports
1
Type
QSFP+
Application
Data Networking, Optical Network
Network Technology
40GBase-AOC
Ethernet Technology
40 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 40GBase-AOC Network
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.