
Addon Msa Compliant Compatible Taa Compliant 40Gbase-Sr Qsfp+
Mfr # QSFP-40GBASE-SR4-AO
Zoro # G0917440
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
MPO
Fiber Optic Mode
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40GBASE-SR4-AO
Zoro #
G0917440
UPC #
821455159828
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
MPO
Fiber Optic Mode
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO 40GBase-SR Network
Number of Ports
1
Media Type Supported
Optical Fiber
Type
QSFP+
Network Technology
40GBase-SR
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.