Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Msa & Taa Compliant 1000Base-Sx Sfp Transceiver (Mmf, 850Nm,

  • Mfr # SFP-1000BASE-SX-I-AO

  • Zoro # G1858111


product price: $53.15
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1000BASE-SX-I-AO
Zoro #
G1858111
UPC #
821455819081
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.