
Addon N-Tron Ntsfp-Lx-10 Compatible Taa Compliant 1000Base-Lx Sfp
Mfr # NTSFP-LX-10-AO
Zoro # G3483659
product price:Â $54.15
/eaKey Features
Application
Data Networking, Optical Network
Max. Data Transfer Rate
1
Compatibility
NT24K-SFP-DM87506GX27018FX21003GX2NT24K-SFP87900 Ethernet Series - 7900CPU7018TX7010TX7026TX7012FX21002MCMSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTSFP-LX-10-AO
Zoro #
G3483659
UPC #
821455092460
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Max. Data Transfer Rate
1
Compatibility
NT24K-SFP-DM87506GX27018FX21003GX2NT24K-SFP87900 Ethernet Series - 7900CPU7018TX7010TX7026TX7012FX21002MCMSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
Item
SFP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.