
Addon Netapp X6594-R6 Compatible Taa Compliant 40Gbase-Cu Qsfp+ To
Mfr # X6594-R6-AO
Zoro # G0676598
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
3.28 ft
Features
Active
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X6594-R6-AO
Zoro #
G0676598
UPC #
821455468029
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Active
Material
Copper
Connector on Second End Details
(1) QSFP+ Network
Connector on First End Details
(1) QSFP+ Network
Data Transfer Rate
40 Gbit/s
Device Supported
Network Device
Wire Gauge
30 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.