This item is Discontinued.

Add-On Addon Netapp X6603A Compatible Taa Compliant 32Gbs Fibre Channel Sw X6603A-AO

Addon Netapp X6603A Compatible Taa Compliant 32Gbs Fibre Channel Sw (Discontinued)

  • Mfr # X6603A-AO
  • Zoro # G0931057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X6603A-AO
Zoro #
G0931057
UPC #
821455840849
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Item
SFP+
Compatibility
MSA Compliant
Connector Type
LC
Network Technology
32GBase-SW, Fiber Channel
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC Fiber Channel Network
Ethernet Technology
32 Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.