Addon Netgear Axc761 Compatible Taa Compliant 10Gbase-Cu Sfp+ To Sfp+

  • Mfr # AXC761-AO

  • Zoro # G0544307


product price: $36.89
/ea

Key Features

Number of Ports
1
Application
Data Networking
Interfaces/Ports Details
(1) 10GBase-CU Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA CompliantProSafe 24 SFP Gigabit L3 Managed Stackable Switch - GSM7328FSPROSAFE 52-PORT GIGABIT STACKABLE SMART SWITCH - GS752TXSM7300 10-Gigabit Fiber Stackable L2+ Managed Switch (M7300 XSM7224S)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXC761-AO
Zoro #
G0544307
UPC #
821455090534
Country of Origin
Unknown

Details

Item
SFP+
Number of Ports
1
Application
Data Networking
Interfaces/Ports Details
(1) 10GBase-CU Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA CompliantProSafe 24 SFP Gigabit L3 Managed Stackable Switch - GSM7328FSPROSAFE 52-PORT GIGABIT STACKABLE SMART SWITCH - GS752TXSM7300 10-Gigabit Fiber Stackable L2+ Managed Switch (M7300 XSM7224S)
Max. Data Transfer Rate
10
Network Technology
10GBase-CU

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.