
Addon Netgear Axm761 Compatible Taa Compliant 10Gbase-Sr Sfp+
Mfr # AXM761-AO
Zoro # G0908578
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXM761-AO
Zoro #
G0908578
UPC #
821455078402
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
10
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA CompliantProSafe 24 SFP Gigabit L3 Managed Stackable Switch - GSM7328FSPROSAFE 52-PORT GIGABIT STACKABLE SMART SWITCH - GS752TXSM7300 10-Gigabit Fiber Stackable L2+ Managed Switch (M7300 XSM7224S)
Item
SFP+
Connector Type
LC
Number of Ports
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.