
Addon Netoptics Sfp+Kt-Lr Compatible Taa Compliant 10Gbase-Lr Sfp+
Mfr # SFP+KT-LR-AO
Zoro # G0909007
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Compatibility
Director Xstream SFP+KT-LRMSA Compliant
Max. Data Transfer Rate
10
Network Technology
10GBase-LR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP+KT-LR-AO
Zoro #
G0909007
UPC #
821455080436
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Compatibility
Director Xstream SFP+KT-LRMSA Compliant
Max. Data Transfer Rate
10
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP+
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.