
Addon Nutanix C-Cbl-5M-Sfp+-Sfp+ Compatible Taa Compliant 10Gbase-Cu
Mfr # C-CBL-5M-SFP+-SFP+-AO
Zoro # G9605184
product price: $70.99
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
16.40 ft
Features
Active, Passive
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-CBL-5M-SFP+-SFP+-AO
Zoro #
G9605184
UPC #
821455668818
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Active, Passive
Material
Copper
Device Supported
Network Device
Wire Gauge
24 AWG
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) SFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.