Shop ADD-ON
See all product information
Create Account
Addon Of 15.24Cm 6.00In Sata Female To Female Red Cable, PK5
- Mfr # SATAFF6IN-5PK
- Zoro # G0624728
product price:Â
$
4.79
/pk of 5, $0.96/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Cable Type
SATA
Conductor Material
Copper
Color
Red
Cable Length
6 in
Connector on Second End Details
(1) 7-pin SATA 3.0 - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SATAFF6IN-5PK
- Zoro #
- G0624728
- UPC #
- 821455094105
- Country of Origin
- Unknown
- Cable Type
- SATA
- Conductor Material
- Copper
- Color
- Red
- Item
- Data Transfer Cable
- Connector on Second End Details
- (1) 7-pin SATA 3.0 - Female
- Device Supported
- Hard Drive, Optical Drive
- Connector on First End Details
- (1) 7-pin SATA 3.0 - Female
Dimensions
- Cable Length
- 6 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.