Shop ADD-ON
See all product information
Create Account
Addon Open Sfp To Open Sfp Media Converter
- Mfr # ADD-GMC-2SFP
- Zoro # G0920511
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
IEEE Standards:802.3, 802.3u, 802.3ab.
Media Type Supported
Optical Fiber
Number of Expansion Slots
2
DVI
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-GMC-2SFP
- Zoro #
- G0920511
- UPC #
- 821455058282
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- IEEE Standards:802.3, 802.3u, 802.3ab.
- Media Type Supported
- Optical Fiber
- Number of Expansion Slots
- 2
- DVI
- No
- Input Voltage
- 110V AC
- Ethernet Technology
- Gigabit Ethernet
- Item
- Transceiver/Media Converter
- Max. Distance Supported
- 62.14 Mile
- Network (RJ-45)
- No
- USB
- No
- Fiber Optic Mode
- Multi-mode, Single-mode
- Number of SFP Slots
- 2
- Network Technology
- 1000Base-X
- Expansion Slot Type
- SFP
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.