Addon Palo Alto Networks Compatible Taa Compliant 40Gbase-Aoc Qsfp+

  • Mfr # PAN-QSFP-AOC-7M-AO

  • Zoro # G9609880


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
22.97 ft
Features
AOC Technology
Connector on Second End Details
(1) QSFP+ Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN-QSFP-AOC-7M-AO
Zoro #
G9609880
UPC #
821455717363
Country of Origin
Unknown

Dimensions

Cable Length
22.97 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Connector on Second End Details
(1) QSFP+ Network
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Data Transfer Rate
40 Gbit/s
Connector on First End Details
(1) QSFP+ Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.