
Addon Palo Alto Networks Pan-Sfp-Cg Compatible Taa Compliant
Mfr # PAN-SFP-CG-AO
Zoro # G0911752
product price:Â $65.15
/eaKey Features
Application
Data Networking
Features
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAN-SFP-CG-AO
Zoro #
G0911752
UPC #
821455050927
Country of Origin
Unknown
Details
Application
Data Networking
Features
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Network Technology
10/100/1000Base-T
Connector Type
RJ-45
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Compatibility
MSA CompliantPalo Alto Networks Products:PA-5020PA-5050PA-5060PA-4060PA-4050PA-4020
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.