
Addon Palo Alto Networks Pan-Sfp-Plus-Cu-3M Compatible Taa Compliant
Mfr # PAN-SFP-PLUS-CU-3M-AO
Zoro # G0560020
product price: $45.99
/eaKey Features
Cable Type
Twinaxial
Conductor Material
Copper
Cable Length
9.84 ft
Features
Passive
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAN-SFP-PLUS-CU-3M-AO
Zoro #
G0560020
UPC #
821455092552
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
Twinaxial
Conductor Material
Copper
Item
Network Cable
Features
Passive
Device Supported
Network Device
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Cable Characteristic
Patch Cable
Compatibility
PA-5000 Series Firewalls:PA-5020PA-5050PA-5060
Data Transfer Rate
10 Gbit/s
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.