Addon Palo Alto Networks Pan-Sfp-Plus-Cu-5M Compatible Taa Compliant

  • Mfr # PAN-SFP-PLUS-CU-5M-AO

  • Zoro # G0559451


product price:  $62.15
/ea

Key Features

Cable Type
Twinaxial
Conductor Material
Copper
Cable Length
16.40 ft
Features
Passive
Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN-SFP-PLUS-CU-5M-AO
Zoro #
G0559451
UPC #
821455092569
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
Twinaxial
Conductor Material
Copper
Item
Network Cable
Features
Passive
Data Transfer Rate
10 Gbit/s
Cable Characteristic
Patch Cable
Compatibility
Palo Alto PA-5000 Series Firewalls: PA-5020
Device Supported
Network Device
Connector on First End Details
(1) SFP+ Network
Connector on Second End Details
(1) SFP+ Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.