Zoro Homepage

Addon Pan-Qsfp-40Gbase-Sr4 Comp Xcvr

  • Mfr # PAN-QSFP-40GBASE-SR4-AO

  • Zoro # G0916007


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Type
QSFP+
Connector Type
MPO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-QSFP-40GBASE-SR4-AO
Zoro #
G0916007
UPC #
821455559291
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Type
QSFP+
Connector Type
MPO
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Number of Ports
1
Network Technology
40GBase-SR4
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.